- 3 in Size
- Aluminum Material
- Clamp Type
applications
- Grooved clamps are often used on pipe connections on dry bulk tankers in place of welding offering the ability to adjust change or replace pipe sections without the need for a permanent joint such as a weld.
features
- Precision forged to provide an exact fit and great appearance
- Use of lock nuts prevents clamps from loosening in high vibration applications
- Leak-tight connection
- Lightweight yet rugged Unlike steel groove clamps that secure pipe ends with high clamp force against the tubing walls the Dixon bolted clamp takes the full bolt force and locks in the groove of the tube preventing distortion of the tube diameter.
| Material | Aluminum |
| Size | 3 in |
| Fuel Compatibility | Baylast Seal Is Rated For Petroleum Service, Ethanol To E100 And Biodiesel To B100. |
| Temperature Range [Min] | -20 °F |
| Seal | Baylast |
| Pressure Rating | 170 PSI |
| Type | Clamp |
| Shape | Clamp |
| Weight | 1.92 LB |

