- 4 in Size
- Aluminum Material
applications
- Grooved clamps are often used on pipe connections on dry bulk tankers in place of welding offering the ability to adjust change or replace pipe sections without the need for a permanent joint such as a weld.
features
- Precision forged to provide an exact fit and great appearance
- Unlike steel groove clamps that secure pipe ends with high clamping force against tubing/piping walls the Dixon aluminum clamp takes the full bolt force and locks into the groove of the tube/pipe preventing distortion of the tube/pipe diameter Precision casting and machined dimensions provide an exact fit and great appearance
- Easy to preform maintenance
- Leak-tight connection
| Pressure Rating | 120 PSI |
| Material | Aluminum |
| Shape | Clamp |
| Seal | White Nitrile Rubber |
| Size | 4 in |
| Weight | 1.388 LB |

