Dixon Valve & Coupling
DCS6025F-SP
Cast Brass 175 PSI Double Clapper Siamese Connection
Item #110878804
- Cast Brass Material
- 175 PSI Maximum Operating Pressure
applications
- Provides the required 500 GPM minimum to supplement the fire protection as an auxiliary inlet connection to the water supply 250 GPM minimum per inlet
features
- Exposed Fire Department Connections FDC provide an economical method of satisfying local fire codes.
| Material | Cast Brass |
| Operating Pressure [Max] | 175 PSI |
| Outlet | 6 in Female NPT |
| Inlet Size | (2) 2 1/2 in Female NST (NH) |
| Type | Siamese Clapper |
| End Type | 2-Way |
| Weight | 24.4 LB |
