- 2" 316SS Coupler x 150# ASA Flange
applications
- Dry disconnect couplings are designed for the quick and spill free connection and disconnection of hoses and pipelines They are used by producers of ink adhesives fatty acids pharmaceuticals liquid soaps petroleum chemicals agricultural and a wide variety of common caustic and specialty acids.
features
- Coupler has built-in swivel
- Shaft journal in stainless steel embedded in PTFE to eliminate seizure
- The protective ring is a specially formulated weather resistant and electrically conductive rubber compound
- Selectivity to avoid product contamination selective versions of the couplers and adapters are available Contact Dixon for further information Easy to handle push and turn free flow turn and pull closed
- Time saving no need to drain hoses or pipe systems
- Economical no loss or spillage of liquids at connection or disconnection
- Safety the valve cannot be opened until the unit is coupled
- Environmental friendly accidental spillage eliminated when properly used
- Safe and reliable due to rugged construction
- Product life uncomplicated design and high quality materials ensures long product life
| Material | 316 Stainless Steel |
| Operating Pressure [Max] | 360 PSI |
| Weight | 10.5 LB |

