- 316SS Evotek Dry Dis Coupler x 2" Fnpt
applications
- Specifically designed for use in the chemical industry Rotating the coupling 120 clockwise opens the valves where the high pressure engagement between hose and tank unit ensures a strong connection
features
- Low connecting forces even against pressure
- Ergonomic handle DN40 and bigger Good transmission ratio in the cam curve
- Wide range of chemical resistance due to high-quality material selection
- Minimized spillage during de-coupling
| Female Thread | NPT |
| Female Thread Size | 1 1/2 in |
| Weight | 6.2 LB |

