Dixon Valve & Coupling
DDSC150SS
70mm 316SS Dry Dis Cplr x 1-1/2" FNPT Epdm 291 Steam Seals
Item #117101762
- 70mm 316SS Dry Dis Cplr x 1-1/2" FNPT Epdm 291 Steam Seals
applications
- Designed to fit hoses carrying steam used in chemical heating pharmaceutical disinfection and sterilization and at loading bays.
features
- Unintentional separation is eliminated preventing accidents and avoiding unintended down timePerformance unaffected by surface rust
| Female Thread Size | 1 1/2 in |
| Material | 316 Stainless Steel |
| Female Thread | NPT |
| Operating Pressure [Max] | 150 PSI |
| Weight | 5.975 LB |
