- DEF Automatic Shut-Off Nozzle
applications
- Automatic shutoff nozzle designed for diesel exhaust fluid
| Operating Pressure [Max] | 20 PSI |
| Seal | FKM-A |
| Intended Service | Diesel Exhaust Fluid |
| Inlet Size | 3/4 in BSPP |
| Flow [Max] | 18 gpm 20 PSI |
| Outlet | 13/16 in Spout |
| Weight | 2.5 LB |

