- 1" NPT Diesel High Flow Nozzle No Clip - 27 gpm
applications
- Truck stops
features
- Lightweight but strongMicro-touch valve provides smooth operation and exceptional flow controlRoto-matic latch pin provides positive auto shut-offPure PTFE packing eliminates stem leaksSuper tough nylon hand guardSnap-on handle cover makes changing scuff guards easy.Yellow scuff guard
| Intended Service | Diesel |
| Flow [Max] | 27 gpm At 20 PSI |
| Outlet | 1 1/8 in Spout |
| Inlet Size | 1 in Female NPT |
| Weight | 3.75 LB |

