Dixon Valve & Coupling
DFN100-NPNF
1" NPT Diesel Hi-Flow Nozzle No Pressure-No Flow - 27 gpm
Item #117103467
- 1" NPT Diesel Hi-Flow Nozzle No Pressure-No Flow - 27 gpm
applications
- Truck stops
features
- Lightweight but strongMicro-touch valve provides smooth operation and exceptional flow controlRoto-matic latch pin provides positive auto shut-offPure PTFE packing eliminates stem leaksSuper tough nylon hand guardSnap-on handle cover makes changing scuff guards easy.Yellow scuff guardTrigger hold open clip"no pressure no flow safety valve
| Intended Service | Diesel |
| Outlet | 1 1/8 in Spout |
| Flow [Max] | 27 gpm At 20 PSI |
| Inlet Size | 1 in Female NPT |
| Weight | 3.75 LB |
