- 1-1/2" FNYFD SW X 1-1/2" FNYFD SW
| Swivel Thread List | NYFD |
| Lug | Pin Lug |
| Type | Swivel x Swivel |
| Material | Cast Brass |
| Swivel Thread Size | 1 1/2 in, 1 1/2 in |
| Weight | 1.37 LB |
| Swivel Thread List | NYFD |
| Lug | Pin Lug |
| Type | Swivel x Swivel |
| Material | Cast Brass |
| Swivel Thread Size | 1 1/2 in, 1 1/2 in |
| Weight | 1.37 LB |