- 100 ft Length
applications
- Ideal for open end discharge applications not intended for fire fighting service
| Operating Pressure [Max] | 200 PSI at 70 °F |
| Bowl Size | 1 13/16 in |
| Hose Size | 1 1/2 in |
| Length | 100 ft |
| Color | White |
| Pressure Rating | 250 PSI at 70 °F |
| Weight | 27.03 LB |

