- 50 ft Length
applications
- Ideal for open end discharge applications not intended for fire fighting service
| Hose Size | 2 in |
| Color | White |
| Bowl Size | 2 5/16 in |
| Pressure Rating | 250 PSI at 70 °F |
| Operating Pressure [Max] | 200 PSI at 70 °F |
| Length | 50 ft |
| Weight | 18.158 LB |

