- Mill Hose Type
- 100 ft Length
applications
- Ideal for open end discharge applications.
| Bowl Size | 2 5/16 in |
| Operating Pressure [Max] | 200 PSI |
| Jacket | Double |
| Hose Size | 2 in |
| Length | 100 ft |
| Pressure Rating | 250 PSI |
| Color | White |
| Coupling Type | Male And Male NPT Thread, Rocker Lug, Aluminum Expansion Ring Couplings |
| Type | Mill Hose |
| Weight | 39.0 LB |

