- 100 ft Length
applications
- Ideal for open end discharge applications.
| Coupling Type | Expansion Ring, NPSH |
| Length | 100 ft |
| Hose Size | 2-1/2 in |
| Color | White |
| Bowl Size | 2 7/8 in |
| Pressure Rating | 250 PSI |
| Operating Pressure [Max] | 200 PSI |
| Weight | 0.0 LB |
| Coupling Type | Expansion Ring, NPSH |
| Length | 100 ft |
| Hose Size | 2-1/2 in |
| Color | White |
| Bowl Size | 2 7/8 in |
| Pressure Rating | 250 PSI |
| Operating Pressure [Max] | 200 PSI |
| Weight | 0.0 LB |