- Cast Brass Material
- Male Thread x Male Thread End Type
| Material | Cast Brass |
| Male Thread Size | 1 1/2 in, 1 1/2 in |
| Male Thread | NPT, NPSH |
| Type | Male Thread x Male Thread |
| Weight | 0.5 LB |
| Material | Cast Brass |
| Male Thread Size | 1 1/2 in, 1 1/2 in |
| Male Thread | NPT, NPSH |
| Type | Male Thread x Male Thread |
| Weight | 0.5 LB |