- 25" HIGH-CAPACITY, HEAVY DUTY
features
- 16 gauge steel sides and hubs
- Welded steel wall bracket swings 180 Wall bracket adapts to pipes 1-1/2 3 with an optional pipe bracket kit
- Red baked enamel finish
- Supplied with hook-and-loop back strap to keep hose securely wound
| Capacity | 1 1/2 in Size (200 ft Single Jacket, 150 ft Double Jacket), 2 1/2 in Size (100 ft Single Jacket, 75 ft Double Jacket) |
| Material | 16-Gauge Steel |
| Weight | 28.74 LB |

