1-1/2" EZ Link Type-C Coupler x King Crimp Hose Shank (Alum)
applications
Transfer and/or unloading of fuels gasoline or diesel from tank truck to storage tanks Transfer of liquids compatible with the available coupling and gasket materials
features
Automatic couplers push-to-connect providing a reliable connection
Low profile allows easy connection and disconnection in tight applications
Coupler push tabs can be locked with safety pins and/or zip tie
Compatible with standard cam and groove adapters
EZLink stainless steel tabs are guaranteed for life Should you ever break one return it to the nearest warehouse for a free replacement.
Temperature Range [Min]
Gasket: 5 °F
Operating Pressure [Max]
250 PSI (with King Crimp Ferrules), 250 PSI (With Crimp Sleeves), 250 PSI (With Band Clamps)
Size
1 1/2 in
Material
A356 Aluminum
Gasket
Nitrile Rubber
Weight
0.665 LB
We're here for you
with Service Centers across the country - We have your back