3" EZ Link Coupler x Crimp Shank 316 Stain. Steel CF-8M ASTM# A743
applications
Transfer and/or unloading of fuels gasoline or diesel from tank truck to storage tanks Transfer of liquids compatible with the available coupling and gasket materials
features
Automatic couplers push-to-connect providing a reliable connection
Low profile allows easy connection and disconnection in tight applications
Coupler push tabs can be locked with safety pins and/or zip tie
Compatible with standard cam and groove adapters
EZLink stainless steel tabs are guaranteed for life Should you ever break one return it to the nearest warehouse for a free replacement.
Operating Pressure [Max]
150 PSI (With King Crimp Ferrules), 150 PSI (With Crimp Sleeves), 125 PSI (With Band Clamps)
Material
316 Stainless Steel
Gasket
Nitrile Rubber
Size
3 in
Temperature Range [Min]
Gasket: 5 °F
Weight
3.754 LB
We're here for you
with Service Centers across the country - We have your back