- 3" EZ Link Coupler x Female NPT End Aluminum
applications
- Transfer and/or unloading of fuels gasoline or diesel from tank truck to storage tanks Transfer of liquids compatible with the available coupling and gasket materials
features
- Automatic couplers push-to-connect providing a reliable connection
- Low profile allows easy connection and disconnection in tight applications
- Coupler push tabs can be locked with safety pins and/or zip tie
- Compatible with standard cam and groove adapters
- EZLink stainless steel tabs are guaranteed for life Should you ever break one return it to the nearest warehouse for a free replacement.
| Temperature Range [Min] | Gasket: 5 °F |
| Gasket | Nitrile Rubber |
| Size | 3 in |
| Operating Pressure [Max] | 125 PSI |
| Material | A356 Aluminum |
| Weight | 1.6 LB |

