- 4" EZ Link Type-B Coupler x MNPT Alum
applications
- Transfer and/or unloading of fuels gasoline or diesel from tank truck to storage tanks Transfer of liquids compatible with the available coupling and gasket materials
features
- Automatic couplers push-to-connect providing a reliable connection
- Low profile allows easy connection and disconnection in tight applications
- Coupler push tabs can be locked with safety pins and/or zip tie
- Compatible with standard cam and groove adapters
- EZLink stainless steel tabs are guaranteed for life Should you ever break one return it to the nearest warehouse for a free replacement.
| Gasket | Nitrile Rubber |
| Size | 4 in |
| Material | A356 Aluminum |
| Temperature Range [Min] | Gasket: 5 °F |
| Operating Pressure [Max] | 100 PSI |
| Weight | 1.9 LB |

