| Material | Forged Aluminum |
| Swivel Thread Size | 2 1/2 in, 2 1/2 in |
| Swivel Thread List | NST (NH) |
| Type | Swivel x Swivel |
| Lug | Rocker Lug |
| Weight | 0.0 LB |
| Material | Forged Aluminum |
| Swivel Thread Size | 2 1/2 in, 2 1/2 in |
| Swivel Thread List | NST (NH) |
| Type | Swivel x Swivel |
| Lug | Rocker Lug |
| Weight | 0.0 LB |