- 2-1/2" FNPT X 2-1/2" FNPT FIELD ADJ
applications
- Used in applications where the inlet pressure is greater than 175 PSI
features
- Gives the contractor flexibility during installation and the ability to adjust the settings once installed as hydraulic conditions change 3/8 adjusting rod included
| Inlet Size | 2 1/2 in Female NPT |
| Material | Cast Brass |
| Outlet | 2 1/2 in Female NPT |
| Weight | 40.0 LB |

