- 1.5" NST PL CAP/CHAIN POL,CHROME BR
| Female Thread | NST (NH) |
| Type | Cap |
| Size | 1 1/2 in |
| Material | Cast Brass |
| Finish | Polished Chrome Plated |
| Lug | Pin Lug |
| Weight | 0.8 LB |
| Female Thread | NST (NH) |
| Type | Cap |
| Size | 1 1/2 in |
| Material | Cast Brass |
| Finish | Polished Chrome Plated |
| Lug | Pin Lug |
| Weight | 0.8 LB |