- 1.5" NH PL CAP/CHAIN POLISHED BRASS
| Type | Cap |
| Lug | Pin Lug |
| Finish | Polished |
| Material | Cast Brass |
| Size | 1 1/2 in |
| Female Thread | NST (NH) |
| Weight | 0.425 LB |
| Type | Cap |
| Lug | Pin Lug |
| Finish | Polished |
| Material | Cast Brass |
| Size | 1 1/2 in |
| Female Thread | NST (NH) |
| Weight | 0.425 LB |