- 10" Type-A Female Coupler
applications
- The primary application for these fittings are irrigation and suction lines.
features
- Agri-Lock style
- Double pin locking lever for smooth closing action
- Equipped with a safety pin to prevent accidental openings Locks on the female size
- Features a Dixon Combo Nipple style hose shank machined from schedule 40 pipe
| Material | Galvanized Steel |
| Type | Female |
| Weight | 55.0 LB |

