Skip to content Skip to navigation menu
Dixon Valve & CouplingFC21212ST120

FC21212ST120

12" Type-A Female Coupler
Item #102858055
  • 12" Type-A Female Coupler
Dixon Valve & CouplingFC21212ST120
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12" Type-A Female Coupler

applications

  • The primary application for these fittings are irrigation and suction lines.

features

  • Agri-Lock style
  • Double pin locking lever for smooth closing action
  • Equipped with a safety pin to prevent accidental openings Locks on the female size
  • Features a Dixon Combo Nipple style hose shank machined from schedule 40 pipe
  • Supplied with M20412 lever assist bar
Material Galvanized Steel
Type Female
Weight 79.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison