Skip to content Skip to navigation menu
Dixon Valve & CouplingFC3102ST25

FC3102ST25

2" Type-B Female Coupler
Item #102808913
  • 2" Type-B Female Coupler
Dixon Valve & CouplingFC3102ST25
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" Type-B Female Coupler

applications

  • The primary application for these fittings are irrigation and suction lines.

features

  • Bauer style
  • Locks on the male side
  • Features a Dixon Combo Nipple style hose shank machined from Schedule 40 pipe
Material Galvanized Steel
Type Female
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison