- 6" POLY CRIMP BAUER TYPE-B
applications
- The primary application for these fittings are irrigation and suction lines.
features
- Locks on the male size
| Material | Galvanized in Centrifugation |
| Weight | 0.0 LB |
| Material | Galvanized in Centrifugation |
| Weight | 0.0 LB |