- 1-1/4" Brass FJIC w/1-Crimp Collar
applications
- Suitable for conveying chemicals foods pharmaceuticals oils gas fuels and steam.
features
- Crimp Collars for all Nominal fittings are included
| Type | Nominal |
| Dash Size | -20Z |
| Material | Brass |
| Thread Size | 1 1/4 in |
| Weight | 0.0 LB |

