Skip to content Skip to navigation menu
Dixon Valve & CouplingFJC45-16-16

FJC45-16-16

CS PTFE Hose Ftg, 1-Crimp Collar
Item #102841299
  • CS PTFE Hose Ftg, 1-Crimp Collar
Dixon Valve & CouplingFJC45-16-16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • CS PTFE Hose Ftg, 1-Crimp Collar

features

  • Crimp Collars for all Nominal fittings are included
Type Nominal
Material Carbon Steel
Thread Size 1 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison