- CS PTFE Hose Ftg, 1-Crimp Collar
features
- Crimp Collars for all Nominal fittings are included
| Type | Nominal |
| Thread Size | 5/8 in |
| Material | Carbon Steel |
| Weight | 0.291 LB |
| Type | Nominal |
| Thread Size | 5/8 in |
| Material | Carbon Steel |
| Weight | 0.291 LB |