- 304SS PTFE Hose Ftg, 1-Crimp Collar
features
- Crimp Collars for all Nominal fittings are included
| Material | 304 Stainless Steel |
| Thread Size | 5/8 in |
| Type | Nominal |
| Weight | 0.0 LB |
| Material | 304 Stainless Steel |
| Thread Size | 5/8 in |
| Type | Nominal |
| Weight | 0.0 LB |