Skip to content Skip to navigation menu
Dixon Valve & CouplingFLC2404-16-12

FLC2404-16-12

Steel Flareless Bite Male Adapter
Item #106372313
  • Steel Flareless Bite Male Adapter
Dixon Valve & CouplingFLC2404-16-12
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Flareless Bite Male Adapter

applications

  • Chemical pulp and paper oil and gas refineries military air compressors and machine toolsWell-suited for a variety of processing and general industry hydraulic applications

features

  • 3 piece design including only one ferrule eliminates possible make-up errors that may occur using a twin ferrule tube fitting.Minimal risk of improper assembly as the ferrule visibly bites into the tubing which allows installer to visually inspect the bite quality.
Material Steel
Tube O.D. 1 in
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison