- 3/4" Flareless Bite Male Tube x
applications
- Chemical pulp and paper oil and gas refineries military air compressors and machine toolsWell-suited for a variety of processing and general industry hydraulic applications
features
- 3 piece design including only one ferrule eliminates possible make-up errors that may occur using a twin ferrule tube fitting.Minimal risk of improper assembly as the ferrule visibly bites into the tubing which allows installer to visually inspect the bite quality.
| Male Thread | NPTF |
| Tube O.D. | 3/4 in |
| Material | Steel |
| Male Thread Size | 3/4 in |
| Weight | 0.563 LB |

