- Aluminum Material
applications
- This valve will feed two smaller attack lines from one large diameter supply line The 2-1/2 outlet is a gated ball valve resulting in a safe controlled flow of water.
| Inlet Size | 1 1/2 in Female Swivel NPSH |
| Operating Pressure [Max] | 280 PSI |
| Material | Aluminum |
| Outlet | (2) 1 1/2 in Male NPSH |
| Weight | 2.393 LB |

