- Aluminum Material
applications
- This valve will feed two smaller attack lines from one large diameter supply line The 2-1/2 outlet is a gated ball valve resulting in a safe controlled flow of water.
| Material | Aluminum |
| Operating Pressure [Max] | 280 PSI |
| Type | Ball Valve |
| Inlet Size | 4 1/2 in Female Swivel NST (NH) |
| End Type | Swivel x Male |
| Outlet | (2) 2 1/2 in Male NST (NH) |
| Weight | 0.0 LB |

