- 2" Fuel Nozzle, w/Swivel & Plug
features
- Capable of flowing over 400 GPM
- Stainless steel ball lock design
- Removable pull back assembly
| Size | 2 in |
| Connector Type | Nozzle |
| Female Thread | NPT |
| Weight | 0.0 LB |
| Size | 2 in |
| Connector Type | Nozzle |
| Female Thread | NPT |
| Weight | 0.0 LB |