- 10" Buna Gruvlok Gasket w/Orange
| Temperature Range [Min] | -24 °F |
| Fuel Compatibility | Gasoline And Diesel |
| Material | Nitrile Rubber |
| Color | Black |
| Size | 10 in |
| Weight | 0.33 LB |
| Temperature Range [Min] | -24 °F |
| Fuel Compatibility | Gasoline And Diesel |
| Material | Nitrile Rubber |
| Color | Black |
| Size | 10 in |
| Weight | 0.33 LB |