- 12" Black EPDM Gruvlok Gasket
features
- Excellent oxidation resistance.
| Size | 12 in |
| Color | Black |
| Temperature Range [Min] | -22 °F |
| Material | EPDM |
| Weight | 0.85 LB |
| Size | 12 in |
| Color | Black |
| Temperature Range [Min] | -22 °F |
| Material | EPDM |
| Weight | 0.85 LB |