- 12" Buna Gruvlok Gasket w/ Orange
| Color | Black |
| Size | 12 in |
| Temperature Range [Min] | -24 °F |
| Material | Nitrile Rubber |
| Fuel Compatibility | Gasoline And Diesel |
| Weight | 0.9 LB |
| Color | Black |
| Size | 12 in |
| Temperature Range [Min] | -24 °F |
| Material | Nitrile Rubber |
| Fuel Compatibility | Gasoline And Diesel |
| Weight | 0.9 LB |