- 1-1/2" GLOBAL ALUM FNST X MALE ADPT
applications
- For suction and low pressure discharge only
| Material | Aluminum |
| Female Thread Size | 1 1/2 in |
| Female Thread | NST (NH) |
| Adapter Size | 1 1/2 in |
| Weight | 0.25 LB |
| Material | Aluminum |
| Female Thread Size | 1 1/2 in |
| Female Thread | NST (NH) |
| Adapter Size | 1 1/2 in |
| Weight | 0.25 LB |