- 1-1/2" GLOBAL AL FEMALE COUPLER
applications
- For suction and low pressure discharge only
| Female Thread | NST (NH) |
| Coupler Size | 1 1/2 in |
| Material | Aluminum |
| Female Thread Size | 1 1/2 in |
| Weight | 0.73 LB |
| Female Thread | NST (NH) |
| Coupler Size | 1 1/2 in |
| Material | Aluminum |
| Female Thread Size | 1 1/2 in |
| Weight | 0.73 LB |