- 1-1/2" & 2" Investment SS Handle
features
- Cam arm pull ring and pin are included
| Material | Investment Stainless |
| Size | For 1 1/2 in And 2 in Couplers |
| Weight | 0.12 LB |
| Material | Investment Stainless |
| Size | For 1 1/2 in And 2 in Couplers |
| Weight | 0.12 LB |