- 2" 316SS COUPLER x FBSP
features
- Interchanges with products produced to A-A-59326D
- Pressure rating for adapters is based on the seal of the mating part
| Size | 2 in |
| Material | 316 Investment Cast Stainless Steel |
| Seal | Nitrile Rubber |
| Weight | 1.85 LB |
| Size | 2 in |
| Material | 316 Investment Cast Stainless Steel |
| Seal | Nitrile Rubber |
| Weight | 1.85 LB |