- 2" Global Alum Dust Cap
features
- Made to Dixon specifications and branded Dixon
| Component Material | Investment Stainless Handle |
| Material | A380 Permanent Mold Aluminum |
| Included | Cam & Groove Gasket, Cam & Groove Handle For Aluminum/Brass Global Couplers, Cam & Groove Safety Clip For Global Couplers |
| Size | 2 in |
| Seal | Nitrile Rubber |
| Weight | 0.78 LB |

