Skip to content Skip to navigation menu
Dixon Valve & CouplingG2030-AA-SS

G2030-AA-SS

2" x 3" Global Male Spool Adapter 316SS
Item #117105460
  • 2" x 3" Global Male Spool Adapter 316SS
Dixon Valve & CouplingG2030-AA-SS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" x 3" Global Male Spool Adapter 316SS

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Made to Dixon specifications and branded Dixon
Operating Pressure [Max] 125 PSI
Material 316 Investment Cast Stainless Steel
Size 2 x 3 in
Weight 2.55 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison