- 2-1/2" GLOBAL AL FEMALE NST X
applications
- For suction and low pressure discharge only
| Female Thread | NST (NH) |
| Material | Aluminum |
| Female Thread Size | 2 1/2 in |
| Adapter Size | 2 1/2 in |
| Weight | 0.56 LB |
| Female Thread | NST (NH) |
| Material | Aluminum |
| Female Thread Size | 2 1/2 in |
| Adapter Size | 2 1/2 in |
| Weight | 0.56 LB |