- 2-1/2" GLOBAL ALUM MNST X COUPLER
applications
- For suction and low pressure discharge only
| Male Thread Size | 2 1/2 in |
| Coupler Size | 2 1/2 in |
| Material | Aluminum |
| Male Thread | NST (NH) |
| Weight | 0.97 LB |
| Male Thread Size | 2 1/2 in |
| Coupler Size | 2 1/2 in |
| Material | Aluminum |
| Male Thread | NST (NH) |
| Weight | 0.97 LB |