- 2 1/2" GLOBAL ALUM FEMALE COUPLER
applications
- For suction and low pressure discharge only
| Material | Aluminum |
| Female Thread | NST (NH) |
| Female Thread Size | 2 1/2 in |
| Coupler Size | 2 1/2 in |
| Weight | 1.07 LB |
| Material | Aluminum |
| Female Thread | NST (NH) |
| Female Thread Size | 2 1/2 in |
| Coupler Size | 2 1/2 in |
| Weight | 1.07 LB |