- 2-1/2" GLOBAL AL MNST X ADAPTER
applications
- For suction and low pressure discharge only
| Male Thread Size | 2 1/2 in |
| Material | Aluminum |
| Male Thread | NST (NH) |
| Adapter Size | 2 1/2 in |
| Weight | 0.87 LB |
| Male Thread Size | 2 1/2 in |
| Material | Aluminum |
| Male Thread | NST (NH) |
| Adapter Size | 2 1/2 in |
| Weight | 0.87 LB |